Shop ZORO SELECT
See all product information
Create Account
Corrugated Pads & Sheets, 48"x96", PK10
- Mfr # 11070
- Zoro # G623743985
product price:Â
$
309.99
/pk of 10, $31.00/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Thickness
3/16 in
Wall Type
Double Wall
Product Type
Corrugated Pads
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11070
- Zoro #
- G623743985
- UPC #
- -
- Country of Origin
- United States
- Item
- Corrugated Pads & Sheets - Corrugated Plastic Pad -Polypropylene-based
- Material
- Polypropylene
- Wall Type
- Double Wall
- Product Type
- Corrugated Pads
- Color
- Black
- Shell Material
- Polypropylene
- Wire Color
- Black
- Traction Material
- Polypropylene
Dimensions
- Thickness
- 3/16 in
- Length
- 96 in
- Width
- 48 in
Description
Corrugated Pads & Sheets - Corrugated Plastic Pad -Polypropylene-based, Wall Type Double Wall, Width 48 in, Length 96 in, Thickness 3/16 in, Board Test Not Applicable, Material Polypropylene, Color Black, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.