Zoro Homepage

Corrugated Roll, 250ftLx9in, 0.172in Thick

  • Mfr # SF09

  • Zoro # G9759197


product price: $25.19
/ea

Key Features

Length
250 ft.
Width
9"
Thickness
0.172 in
Color
Kraft
Material
Single-Face Corrugated Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF09
Zoro #
G9759197
UPC #
-
Country of Origin
United States

Dimensions

Length
250 ft.
Width
9"
Thickness
0.172 in
Flute Size
A Flute
Roll Length
250 ft
Roll Width
9 in

Details

Item
Corrugated Wrap
Color
Kraft
Material
Single-Face Corrugated Paper
Packing Paper Form
Roll
Packing Paper Type
Corrugated Wrap
Roll Weight
10 lb
Green Environmental Attribute
Plastic-Free Packaging Product

Description

Corrugated Wrap, 250 ft, Brown, Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.