Corrugated Roll, 250ftx30in, 0.172in Thick
Mfr # SF30
Zoro # G9759154
product price: $89.79
/ea
Free Shipping & Returns
Key Features
Length
250 ft.
Width
30"
Thickness
0.172 in
Color
Kraft
Material
Single-Face Corrugated Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF30
Zoro #
G9759154
UPC #
-
Country of Origin
United States
Dimensions
Length
250 ft.
Width
30"
Thickness
0.172 in
Roll Length
250 ft
Flute Size
A Flute
Roll Width
30 in
Details
Item
Corrugated Wrap
Color
Kraft
Material
Single-Face Corrugated Paper
Packing Paper Type
Corrugated Wrap
Packing Paper Form
Roll
Roll Weight
37 lb
Green Environmental Attribute
Plastic-Free Packaging Product
Description
Corrugated Wrap, 250 ft, Brown, Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.