Zoro Homepage

Corrugated Sheets, 16" x 12", Kraft

  • Mfr # 55VJ89

  • Zoro # G6441995


product price: $0.46
/ea
Sold in multiples of 50 for $23.00

Key Features

Width
16 in
Thickness
3/16 in
Material
Corrugated Cardboard
Color
Kraft
Fluting Profile
C Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VJ89
Zoro #
G6441995
UPC #
841436004909
Country of Origin
United States

Dimensions

Length
12 in
Width
16 in
Thickness
3/16 in
Wall Thickness
5/32"

Details

Item
Corrugated Pads
Material
Corrugated Cardboard
Color
Kraft
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Wall Type
Single Wall
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product

Description

Corrugated Pads, Wall Type Single Wall, Width 16 in, Length 12 in, Thickness 3/16 in, Board Test 32 ECT, Fluting Profile C Flute, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.