Corrugated Sheets, 20" x 14", Kraft
Mfr # 55VJ93
Zoro # G6441898
product price: $0.95
/eaSold in multiples of 50 for $47.50
Key Features
Width
20 in
Material
Corrugated Cardboard
Thickness
3/16 in
Color
Kraft
Fluting Profile
C Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55VJ93
Zoro #
G6441898
UPC #
841436005227
Country of Origin
United States
Dimensions
Length
14 in
Width
20 in
Thickness
3/16 in
Wall Thickness
5/32"
Details
Item
Corrugated Pads
Material
Corrugated Cardboard
Color
Kraft
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Wall Type
Single Wall
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Description
Corrugated Pads, Wall Type Single Wall, Width 20 in, Length 14 in, Thickness 3/16 in, Board Test 32 ECT, Fluting Profile C Flute, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.