Corrugated Sheets, 24" x 16", Kraft
Mfr # 55VJ98
Zoro # G6442257
product price: $1.29
/eaSold in multiples of 50 for $64.50
Key Features
Width
24 in
Material
Corrugated Cardboard
Color
Kraft
Thickness
3/16 in
Wall Type
Single Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VJ98
Zoro #
G6442257
UPC #
841436005258
Country of Origin
United States
Dimensions
Length
16 in
Width
24 in
Thickness
3/16 in
Wall Thickness
5/32"
Details
Item
Corrugated Pads
Material
Corrugated Cardboard
Color
Kraft
Wall Type
Single Wall
Fluting Profile
C Flute
Board Test
32 ECT
Post-Consumer Recyclability
100 %
Green Environmental Attribute
Plastic-Free Packaging Product
Description
Corrugated Pads, Wall Type Single Wall, Width 24 in, Length 16 in, Thickness 3/16 in, Board Test 32 ECT, Fluting Profile C Flute, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.