Corrugated Sheets, 40" x 48", Kraft
Mfr # 55VK08
Zoro # G6441417
product price: $5.29
/eaSold in multiples of 5 for $26.45
Key Features
Width
40 in
Material
Corrugated Cardboard
Thickness
3/16 in
Color
Kraft
Fluting Profile
C Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VK08
Zoro #
G6441417
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Width
40 in
Thickness
3/16 in
Wall Thickness
5/32"
Details
Item
Corrugated Pads
Material
Corrugated Cardboard
Color
Kraft
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Wall Type
Single Wall
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Description
Corrugated Pads, Wall Type Single Wall, Width 40 in, Length 48 in, Thickness 3/16 in, Board Test 32 ECT, Fluting Profile C Flute, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.