Zoro Homepage

Corrugated Sheets, 48" x 96", Kraft

  • Mfr # 56EC40

  • Zoro # G0213220


product price: $14.65
/ea
Sold in multiples of 5 for $73.25
Item requires special delivery charges. A $6.00 per item surcharge will be applied.

Key Features

Width
48 in
Material
Corrugated Cardboard
Wall Type
Single Wall
Board Test
32 ECT
Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56EC40
Zoro #
G0213220
UPC #
-
Country of Origin
United States

Dimensions

Length
96 in
Width
48 in
Thickness
3/16 in
Wall Thickness
1/8"

Details

Item
Corrugated Pads
Material
Corrugated Cardboard
Wall Type
Single Wall
Board Test
32 ECT
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Color
Kraft
Green Environmental Attribute
Plastic-Free Packaging Product

Description

Corrugated Pads, Wall Type Single Wall, Width 48 in, Length 96 in, Thickness 3/16 in, Board Test 32 ECT, Fluting Profile C Flute, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.