Corrugated Trays, 15" x 12" x 1-3/4", Kraft
Mfr # 55VL31
Zoro # G6439134
product price: $1.15
/eaSold in multiples of 50 for $57.50
Key Features
Material
Corrugate
Standards
ASTM D5118
Outside Width
12 3/8 in
Wall Type
Single Wall
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VL31
Zoro #
G6439134
UPC #
841436086905
Country of Origin
United States
Dimensions
Inside Length
15 in
Outside Width
12 3/8 in
Inside Height
2 in
Inside Width
12 in
Outside Length
15 3/8 in
Outside Height
2 5/8 in
Wall Thickness
5/32 in
Details
Item
Shipping Box
Material
Corrugate
Standards
ASTM D5118
Wall Type
Single Wall
Color
Kraft
Green Environmental Attribute
Plastic-Free Packaging Product
Maximum Load Capacity
65 lb
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Closure Style
Lid
Board Test
32 ECT
Description
Shipping Box, Wall Type Single Wall, Inside Length 15 in, Inside Width 12 in, Inside Height 1 3/4 in, 15x12x2 in Inside LxWxH, 32 ECT, Lid, Outside Length 15 in, Outside Width 12 in, Outside Height 1 3/4 in, 15 3/8x12 3/8x2 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.