Zoro Homepage

Corrugated Trays, 24" x 12" x 1-3/4", Kraft

  • Mfr # 55VL32

  • Zoro # G6439247


product price: $1.59
/ea
Sold in multiples of 50 for $79.50

Key Features

Material
Corrugate
Standards
ASTM D5118
Inside Height
2 in
Wall Type
Single Wall
Outside Height
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VL32
Zoro #
G6439247
UPC #
841436086912
Country of Origin
United States

Dimensions

Inside Height
2 in
Inside Length
24 in
Inside Width
12 in
Outside Height
2 5/8 in
Outside Length
24 3/8 in
Outside Width
12 3/8 in
Wall Thickness
5/32 in

Details

Item
Shipping Box
Material
Corrugate
Standards
ASTM D5118
Wall Type
Single Wall
Green Environmental Attribute
Plastic-Free Packaging Product
Color
Kraft
Closure Style
Lid
Post-Consumer Recyclability
100 %
Maximum Load Capacity
65 lb
Board Test
32 ECT
Fluting Profile
C Flute

Description

Shipping Box, Wall Type Single Wall, Inside Length 24 in, Inside Width 12 in, Inside Height 1 3/4 in, 24x12x2 in Inside LxWxH, 32 ECT, Lid, Outside Length 24 in, Outside Width 12 in, Outside Height 1 3/4 in, 24 3/8x12 3/8x2 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Inside Length Range 23 in to 26 in Length Shipping Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.