Zoro Homepage

Corrugated Tubing, Nylon, 1-1/4 in., 50 ft

  • Mfr # 16Y266

  • Zoro # G4695056


product price: $46.19
/ea

Key Features

Corrugated Tubing Item
Corrugated Loom Tubing
Corrugated Tubing Split
Yes
Nominal Size
1 1/4 in
Corrugated Tubing Inside Dia.
1.42 in
Corrugated Tubing Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y266
Zoro #
G4695056
UPC #
190735392881
Country of Origin
Multiple

Dimensions

Nominal Size
1 1/4 in
Corrugated Tubing Inside Dia.
1.42 in
Corrugated Tubing Length
50 ft
Outside Dia.
1.67 in
Wall Thickness
0.02 in
Inside Diameter
1.42 in
Overall Length
50 ft
Minimum Bend Radius Static
3.03 in
Minimum Bend Radius Dynamic
2.51 in

Details

Corrugated Tubing Item
Corrugated Loom Tubing
Corrugated Tubing Split
Yes
Self Extinguishing
Yes
Color
Black
Corrugated Tubing Color
Black
For Use With
Electrical, Machinery, Building Harness Wiring
Temp. Range
40 Degrees to 248 Degrees F
Corrugated Tubing Material
Nylon
Item
Corrugated Loom Tubing
Chemical Resistant
Yes
Self Extinguising
Yes
Tubing Color
Black
Tubing Material
Nylon
Min. Operating Temperature
30 Degrees F
Hazardous Location
No
Abrasion Resistance
Normal
Max. Operating Temperature
175 Degrees F
Outdoor Use
No

Description

Corrugated Loom Tubing, Nominal Size 1 1/4 in, Inside Diameter 1.42 in, Outside Dia. 1.67 in, Overall Length 50 ft, Tubing Material Nylon, Max. Operating Temperature 175 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing Yes, Wall Thickness 0.02 in, Abrasion Resistance Normal, Hazardous Location No, Minimum Bend Radius Dynamic 2.51 in, Minimum Bend Radius Static 3.03 in, Min. Operating Temperature 30 Degrees F, Outdoor Use No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.