Zoro Homepage

Corrugated Tubing, PE, 1/4 in., 25 ft

  • Mfr # 16Y250

  • Zoro # G4669454


product price: $5.69
/ea

Key Features

Corrugated Tubing Item
Corrugated Loom Tubing
Corrugated Tubing Split
Yes
Nominal Size
1/4 in
Corrugated Tubing Inside Dia.
0.27 in
Corrugated Tubing Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y250
Zoro #
G4669454
UPC #
190735392720
Country of Origin
Multiple

Dimensions

Nominal Size
1/4 in
Corrugated Tubing Inside Dia.
0.27 in
Corrugated Tubing Length
25 ft
Wall Thickness
0.02 in
Outside Dia.
0.39 in
Inside Diameter
0.27 in
Overall Length
25 ft
Minimum Bend Radius Static
0.43 in
Minimum Bend Radius Dynamic
0.36 in

Description

Corrugated Loom Tubing, Nominal Size 1/4 in, Inside Diameter 0.27 in, Outside Dia. 0.39 in, Overall Length 25 ft, Tubing Material Polyethylene, Max. Operating Temperature 175 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing Yes, Wall Thickness 0.02 in, Abrasion Resistance Normal, Hazardous Location No, Minimum Bend Radius Dynamic 0.36 in, Minimum Bend Radius Static 0.43 in, Min. Operating Temperature 30 Degrees F, Outdoor Use No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.