Shop ZORO SELECT
See all product information
Create Account
Corrugated Wrap, 24 In.W, 250 ft.L
- Mfr # 9998-0115
- Zoro # G7231470
product price:Â
$
56.89
/ea
Key Features
Length
250 ft.
Width
24"
Roll Width
24 in
Color
Brown
Flute Size
A Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9998-0115
- Zoro #
- G7231470
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Corrugated Wrap
- Color
- Brown
Dimensions
- Length
- 250 ft.
- Width
- 24"
- Roll Width
- 24 in
- Flute Size
- A Flute
Description
Corrugated Wrap, Length 250 ft., Width 24 In., Brown Color
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.