Corrugated Wrap, W 36 In, L 250 Ft.
Mfr # SF36B
Zoro # G1564805
product price: $81.99
/ea
Free Shipping & Returns
Key Features
Width
36"
Length
250 ft.
Color
Kraft
Roll Weight
42 lb
Packing Paper Type
Corrugated Wrap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF36B
Zoro #
G1564805
UPC #
-
Country of Origin
United States
Dimensions
Width
36"
Length
250 ft.
Flute Size
B Flute
Roll Length
250 ft
Roll Width
36 in
Details
Item
Corrugated Wrap
Color
Kraft
Roll Weight
42 lb
Packing Paper Type
Corrugated Wrap
Packing Paper Form
Roll
Description
Corrugated Wrap, 250 ft, Brown, Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.