Zoro Homepage

CorrugatedBox, Kraft, 36Hx48Lx40Win

  • Mfr # HD484036DW

  • Zoro # G422437375


product price: $42.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD484036DW
Zoro #
G422437375
UPC #
812578006984
Country of Origin
United States

Description

Corrugated Box, Box Style Standard, Wall Type Double Wall, Inside Length 48 in, Inside Width 40 in, Inside Height 36 in, 48 ECT, Outside Length 48 in, Outside Width 40 in, Outside Height 36 in, Wall Thickness 5/16 in, Maximum Load Capacity 95 lb, Material Corrugated Cardboard, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.