Zoro Homepage

Cotter Pin, 10mmDx80mm L, SS A2, PK5

  • Mfr # M51700.100.0080

  • Zoro # G3412020


product price: $23.25
/pk 5, $4.65/ea

Key Features

Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Metric
Cotter Pin Type
Retaining
Pin Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51700.100.0080
Zoro #
G3412020
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
10 mm
Shank Length
80 mm
Pin Dia.
10 mm
Fastener Length
80 mm
Length
80mm
Number of Sizes
1

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Metric
Cotter Pin Type
Retaining
Cotter Pin Style
Extended Prong
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
A2
Material Grade/Class
A2
Finish
Plain
Fastener Finish
Plain
Type
Cotter
Number of Pieces
1
Standards
D94
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Product Type
Cotter Pin

Description

Cotter Pin,10mm dia,88mm L,PK5, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Product Type Cotter Pin, Shank Length 88 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.