Extended Prong Cotter Pin, 13 mm Dia, 125 mm L, Low Carbon Steel, 5 PK
Mfr # M39350.130.0125
Zoro # G3420378
product price: $15.45
/pk 5, $3.09/eaKey Features
Pin Type
Extended Prong
System of Measurement
Metric
Cotter Pin Style
Extended Prong
Material
Low Carbon Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39350.130.0125
Zoro #
G3420378
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
14 mm
Shank Length
126 mm
Length
125mm
Number of Sizes
1
Details
Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Metric
Cotter Pin Style
Extended Prong
Material
Low Carbon Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Number of Pieces
1
Manufacturer Location
Globally Sourced
Standards
D94
Pack Size
Small Pack
Description
Cotter Pin,13mm dia,137.5mm L,PK5, System of Measurement Metric, Pin Diameter 13 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 137.5 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.