Extended Prong Cotter Pin, 1.6 mm Dia, 10 mm L, Low Carbon Steel, 50 PK
Mfr # M39350.016.0010
Zoro # G3420999
product price: $1.19
/pk 50, $0.02/eaKey Features
Pin Type
Extended Prong
System of Measurement
Metric
Cotter Pin Style
Extended Prong
Material
Low Carbon Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39350.016.0010
Zoro #
G3420999
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1.6 mm
Shank Length
11 mm
Length
10mm
Number of Sizes
1
Usable Length
10 mm
Fits Minimum Shaft Diameter
2.39 mm
Details
Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Metric
Cotter Pin Style
Extended Prong
Material
Low Carbon Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Number of Pieces
1
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Standards
DIN 94, ISO 1234, NEN 182, NF E25-774
Description
Cotter Pin,1.6mm dia,15.8mm L,PK50, System of Measurement Metric, Pin Diameter 1.6 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 10 mm, Product Type Cotter Pin, Shank Length 15.8 mm, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter 2.39 mm, Manufacturer Location Globally Sourced, Standards DIN 94, ISO 1234, NEN 182, NF E25-774, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.