Zoro Homepage

Cotter Pin, 2mmDx50mm L, Steel, PK50

  • Mfr # M39350.020.0050

  • Zoro # G3420895


product price: $3.45
/pk 50, $0.07/ea

Key Features

Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Metric
Cotter Pin Type
Retaining
Pin Diameter
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39350.020.0050
Zoro #
G3420895
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
2 mm
Pin Dia.
2 mm
Fastener Length
50 mm
Length
50mm
Number of Sizes
1
Shank Length
55 mm

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Metric
Cotter Pin Type
Retaining
Cotter Pin Style
Extended Prong
Material
Low Carbon Steel
Basic Material
Low Carbon Steel
Finish
Zinc Plated
Fastener Finish
Zinc Plated
Type
Cotter
Number of Pieces
1
Pack Size
Small Pack
Standards
D94
Material Grade/Class
Ungraded
Product Type
Cotter Pin
Manufacturer Location
Globally Sourced

Description

Cotter Pin,2mm dia,55mm L,PK50, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 55 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.