Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Cotter Pin, 3/64 in Dia, 3/4 in L, Carbon Steel, 100 PK

  • Mfr # WWG-046-0750-SZ

  • Zoro # G2535206


product price: $7.29
/pk 100, $0.07/ea

Key Features

Pin Type
Retaining
System of Measurement
Inch
Pin Diameter
3/64 in
Cotter Pin Style
Extended Prong
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-046-0750-SZ
Zoro #
G2535206
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/64 in
Shank Length
3/4 in
Length
3/4"
Usable Length
3/4 in

Details

Item
Cotter Pin
Pin Type
Retaining
System of Measurement
Inch
Cotter Pin Style
Extended Prong
Material
Carbon Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Meets/Exceeds
ANSI/ASME B 18.8.1, IFI
Standards
ANSI B18.8.1, ASME B18.8.1, IFI
Manufacturer Location
Globally Sourced

Description

Cotter Pin,3/64 in dia,0.75 in L,PK100, System of Measurement Inch, Pin Diameter 3/64 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 3/4 in, Product Type Cotter Pin, Shank Length 3/4 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, IFI, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.