Zoro Homepage

Cotter Pin, 5mmDx35mm L, SS A2, PK5

  • Mfr # M51700.050.0035

  • Zoro # G3412215


product price: $5.39
/pk 5, $1.08/ea
Sold in multiples of 3 for $16.17

Key Features

Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Metric
Cotter Pin Type
Retaining
Pin Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51700.050.0035
Zoro #
G3412215
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5 mm
Shank Length
35 mm
Pin Dia.
5 mm
Fastener Length
35 mm
Length
35mm
Number of Sizes
1

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Metric
Cotter Pin Type
Retaining
Cotter Pin Style
Extended Prong
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
A2
Material Grade/Class
A2
Finish
Plain
Fastener Finish
Plain
Type
Cotter
Number of Pieces
1
Standards
D94
Manufacturer Location
Globally Sourced
Product Type
Cotter Pin
Pack Size
Small Pack

Description

Cotter Pin,5mm dia,38.5mm L,PK5, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Product Type Cotter Pin, Shank Length 38.5 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.