Zoro Homepage

Cotter Pin, 5mmDx63mm L, SS A2, PK5

  • Mfr # M51700.050.0063

  • Zoro # G3412188


product price: $3.99
/pk 5, $0.80/ea

Key Features

Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Metric
Cotter Pin Type
Retaining
Pin Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51700.050.0063
Zoro #
G3412188
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5 mm
Shank Length
63 mm
Pin Dia.
5 mm
Fastener Length
63 mm
Length
63mm
Number of Sizes
1

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Metric
Cotter Pin Type
Retaining
Cotter Pin Style
Extended Prong
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
A2
Material Grade/Class
A2
Finish
Plain
Fastener Finish
Plain
Type
Cotter
Number of Pieces
1
Pack Size
Small Pack
Product Type
Cotter Pin
Standards
D94
Manufacturer Location
Globally Sourced

Description

Cotter Pin,5mm dia,69.3mm L,PK5, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Product Type Cotter Pin, Shank Length 69.3 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.