Zoro Homepage

Cotter Pin, 5mmDx90mm L, Steel, PK25

  • Mfr # M39350.050.0090

  • Zoro # G2529515


product price: $10.99
/pk 25, $0.44/ea

Key Features

Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Metric
Cotter Pin Type
Retaining
Pin Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39350.050.0090
Zoro #
G2529515
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5 mm
Shank Length
90 mm
Pin Dia.
5 mm
Fastener Length
90 mm
Length
90mm
Number of Sizes
1

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Metric
Cotter Pin Type
Retaining
Cotter Pin Style
Extended Prong
Basic Material
Low Carbon Steel
Material
Low Carbon Steel
Finish
Zinc Plated
Fastener Finish
Zinc Plated
Type
Cotter
Number of Pieces
1
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Product Type
Cotter Pin
Standards
D94
Material Grade/Class
Ungraded

Description

Cotter Pin,5mm dia,99mm L,PK25, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 99 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.