Zoro Homepage

Cotter Pin, 8mmDx100mm L, SS A2, PK5

  • Mfr # M51700.080.0100

  • Zoro # G3412048


product price: $16.49
/pk 5, $3.30/ea

Key Features

Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Metric
Cotter Pin Type
Retaining
Pin Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51700.080.0100
Zoro #
G3412048
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
8 mm
Shank Length
100 mm
Pin Dia.
8 mm
Fastener Length
100 mm
Length
100mm
Number of Sizes
1
Fits Minimum Shaft Diameter
8.79 mm
Usable Length
100 mm

Description

Cotter Pin,8mm dia,110mm L,PK5, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 100 mm, Product Type Cotter Pin, Shank Length 110 mm, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter 8.79 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.