Zoro Homepage

Cotter Pin, 8mmDx125mm L, Steel, PK10

  • Mfr # M39350.080.0125

  • Zoro # G3420509


product price: $11.59
/pk 10, $1.16/ea

Key Features

Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Metric
Cotter Pin Type
Retaining
Pin Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39350.080.0125
Zoro #
G3420509
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
8 mm
Shank Length
125 mm
Pin Dia.
8 mm
Fastener Length
125 mm
Length
125mm
Number of Sizes
1

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Metric
Cotter Pin Type
Retaining
Cotter Pin Style
Extended Prong
Basic Material
Low Carbon Steel
Material
Low Carbon Steel
Finish
Zinc Plated
Fastener Finish
Zinc Plated
Type
Cotter
Number of Pieces
1
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Product Type
Cotter Pin
Standards
DIN 94, ISO 1234, NEN 182, NF E25-774
Pack Size
Small Pack

Description

Cotter Pin,8mm dia,145mm L,PK10, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 145 mm, Manufacturer Location Globally Sourced, Standards DIN 94, ISO 1234, NEN 182, NF E25-774, Pack Size Small Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.