Zoro Homepage

Cotter Pin Assortment, EA1

  • Mfr # DISP-CP100

  • Zoro # G010073138


product price: $26.79
/ea

Key Features

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Number of Pieces
100
Includes
(10) 1/8x1 1/4 in, (10) 1/8x1 in, (10) 3/16x1 1/2 in, (10) 3/16x1 in, (10) 3/32x1 in, (10) 3/32x3/4 in, (2) 5/16x2 1/2 in, (2) 5/16x2 in, (4) 3/32x1 1/2 in, (4) 5/32x1 1/2 in, (6) 1/4x1 1/2 in, (6) 1/4x2 in, (8) 1/8x1 1/2 in, (8) 3/16x2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISP-CP100
Zoro #
G010073138
UPC #
-
Country of Origin
Multiple

Dimensions

Number of Sizes
14
Shank Diameter
3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in
Nominal Diameter
3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in
Overall Length
3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, 2 1/2 in

Details

Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Number of Pieces
100
Includes
(10) 1/8x1 1/4 in, (10) 1/8x1 in, (10) 3/16x1 1/2 in, (10) 3/16x1 in, (10) 3/32x1 in, (10) 3/32x3/4 in, (2) 5/16x2 1/2 in, (2) 5/16x2 in, (4) 3/32x1 1/2 in, (4) 5/32x1 1/2 in, (6) 1/4x1 1/2 in, (6) 1/4x2 in, (8) 1/8x1 1/2 in, (8) 3/16x2 in
Pin Type
Bridge
Standards
RoHS Compliant
Made in North America
Yes
Product Type
Cotter Pin Assortment
Material Grade/Class
Ungraded
Head Type
Head

Description

Cotter Pin Assortment, Made in North America Yes, Product Type Cotter Pin Assortment, Material Grade/Class Ungraded, Standards RoHS Compliant, Number of Pieces 100, Number of Sizes 14, Head Type Head, Finish Zinc Plated, Includes (10) 1/8x1 1/4 in, (10) 1/8x1 in, (10) 3/16x1 1/2 in, (10) 3/16x1 in, (10) 3/32x1 in, (10) 3/32x3/4 in, (2) 5/16x2 1/2 in, (2) 5/16x2 in, (4) 3/32x1 1/2 in, (4) 5/32x1 1/2 in, (6) 1/4x1 1/2 in, (6) 1/4x2 in, (8) 1/8x1 1/2 in, (8) 3/16x2 in

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.