Cotter Pin, Ext Png, 1/8"Dx1-3/4" L, PK100
Mfr # 2UJC9
Zoro # G2222911
product price: $51.89
/pk 100, $0.52/eaKey Features
Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Pin Diameter
1/8 in
Cotter Pin Style
Extended Prong
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2UJC9
Zoro #
G2222911
UPC #
848790056087
Country of Origin
United States
Dimensions
Pin Diameter
1/8 in
Shank Length
1-3/4 in
Pin Dia.
1/8 in
Fastener Length
1 3/4 in
Length
1-3/4"
Usable Length
1 3/4 in
Details
Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Cotter Pin Style
Extended Prong
Material
Brass
Basic Material
Brass
Finish
Plain
Fastener Finish
Zinc Plated
Type
Extended Prong
Meets/Exceeds
ANSI/ASME B 18.8.1
Manufacturer Location
Made in USA*
Standards
ANSI B18.8.1, ASME B18.8.1
Product Type
Cotter Pin
Material Grade/Class
Ungraded
Description
Cotter Pin,1/8 in dia,1 3/4 in L,PK100, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Extended Prong, Material Brass, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 3/4 in, Product Type Cotter Pin, Shank Length 1 3/4 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.