Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cotter Pin, Ext Png, 5/16"Dx1-1/2" L, PK10

  • Mfr # U39350.031.0150

  • Zoro # G3428455


product price: $3.45
/pk 10, $0.35/ea

Key Features

Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Cotter Pin Type
Retaining
Pin Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U39350.031.0150
Zoro #
G3428455
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/16 in
Shank Length
1-1/2 in
Pin Dia.
5/16 in
Fastener Length
1 1/2 in
Length
1-1/2"
Fits Maximum Shaft Diameter
5/16 in
Fits Minimum Shaft Diameter
5/16 in

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Cotter Pin Type
Retaining
Cotter Pin Style
Extended Prong
Basic Material
Low Carbon Steel
Material
Low Carbon Steel
Finish
Zinc Plated
Fastener Finish
Zinc Plated
Meets/Exceeds
ASME B18.8.1
Type
Extended Prong
Standards
ASME B18.8.1
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Product Type
Cotter Pin
Material Grade/Class
Ungraded

Description

Cotter Pin,5/16 in dia,1 1/2 in L,PK10, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 1 1/2 in, Fits Maximum Shaft Diameter 5/16 in, Fits Minimum Shaft Diameter 5/16 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.