Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cotter Pin, Ext Png, 5/64"Dx1-1/8" L, PK100

  • Mfr # U39350.007.0125

  • Zoro # G3429198


product price: $6.99
/pk 100, $0.07/ea

Key Features

Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Cotter Pin Type
Retaining
Pin Diameter
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39350.007.0125
Zoro #
G3429198
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/64 in
Shank Length
1-1/8 in
Pin Dia.
5/64 in
Fastener Length
1 1/8 in
Length
1-1/8"
Fits Minimum Shaft Diameter
1/8 in
Usable Length
1 1/4 in

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Cotter Pin Type
Retaining
Cotter Pin Style
Extended Prong
Material
Low Carbon Steel
Basic Material
Low Carbon Steel
Finish
Zinc Plated
Fastener Finish
Zinc Plated
Type
Extended Prong
Meets/Exceeds
ASME B18.8.1
Product Type
Cotter Pin
Pack Size
Small Pack
Standards
ASME B18.8.1
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded

Description

Cotter Pin,5/64 in dia,1.25 in L,PK100, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 1/4 in, Product Type Cotter Pin, Shank Length 1 1/4 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter 1/8 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.