Shop All Cotter Pins
Zoro Select
Cotter Pin, Extended Prong, 1/8 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 100 PK
Mfr # U39350.012.0200
Zoro # G3428890
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 1/8 in
Product Information
- Brand Zoro Select
- MFR # U39350.012.0200
- Zoro # G3428890
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 2 in |
Length | 2" |
Shank Length | 2 in |
Pin Diameter | 1/8 in |
Fits Maximum Shaft Diameter | 1/8 in |
Fits Minimum Shaft Diameter | 1/8 in |
Details
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 2 in, Fits Maximum Shaft Diameter 1/8 in, Fits Minimum Shaft Diameter 1/8 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Crown Cap Nut, #10-32, Nylon, Plain, 13/32 in H, 25 PK (0501032CN)
- STANLEY Collated Brad Nail, 5/8 in L, 18 ga, Plain, Brad Head, 1000 PK (SWKBN625S)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 80 mm Bore Dia. (DHO-80ST PA)
- PROTO RETAINING RING 1" DR (POJRR10042)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/2" L, PK100 (U39350.012.0150)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-3/4" L, PK100 (U39350.012.0175)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/2" L, PK100 (U39350.012.0250)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3" L, PK100 (2UHR1)
- ZORO SELECT Cotter Pin, Extended Prong, 3/16 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 50 PK (WWG-CPHZ-039-SZ)
- ZORO SELECT Cotter Pin, Hairpin, 0.125Dx2-9/16" L, PK10 (3DYT5)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx3/4" L, PK100 (U39350.009.0075)
- Zoro Select Cotter Pins