Cotter Pin, Ext Prong, 3/32"Dx5/8" L, PK100
Mfr # U51700.009.0062
Zoro # G3427061
product price: $7.15
/pk 100, $0.07/eaKey Features
Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Pin Diameter
3/32 in
Cotter Pin Style
Extended Prong
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U51700.009.0062
Zoro #
G3427061
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3/32 in
Shank Length
5/8 in
Pin Dia.
3/32 in
Fastener Length
5/8 in
Length
5/8"
Fits Minimum Shaft Diameter
1/8 in
Usable Length
5/8 in
Details
Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Cotter Pin Style
Extended Prong
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
18-8
Finish
Plain
Fastener Finish
Plain
Meets/Exceeds
ASME B18.8.1
Type
Extended Prong
Manufacturer Location
Globally Sourced
Product Type
Cotter Pin
Standards
ASME B18.8.1
Pack Size
Small Pack
Material Grade/Class
18-8
Description
Cotter Pin,3/32 in dia,5/8 in L,PK100, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 5/8 in, Product Type Cotter Pin, Shank Length 5/8 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter 1/8 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.