Cotter Pin, Ext Prong, 3/8"Dx3-1/2" L, PK25
Mfr # WWG-375-3500-SZ
Zoro # G2797067
product price: $11.79
/pk 25, $0.47/eaKey Features
Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Pin Diameter
3/8 in
Cotter Pin Style
Extended Prong
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-375-3500-SZ
Zoro #
G2797067
UPC #
-
Country of Origin
China
Dimensions
Pin Diameter
3/8 in
Shank Length
3-1/2 in
Pin Dia.
3/8 in
Fastener Length
3 1/2 in
Length
3-1/2"
Usable Length
3 1/2 in
Details
Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Cotter Pin Style
Extended Prong
Material
Low Carbon Steel
Basic Material
Low Carbon Steel
Material Grade
1008
Finish
Zinc Plated
Fastener Finish
Zinc Plated
Type
Extended Prong
Meets/Exceeds
ANSI/ASME B 18.8.56
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Standards
ASME B18.8.1
Product Type
Cotter Pin
Material Grade/Class
1008
Description
Cotter Pin,3/8 in dia,3 6/7 in L,PK25, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Zinc Plated, Usable Length 3 1/2 in, Product Type Cotter Pin, Shank Length 3 55/64 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.