Cotter Pin, Ext Prong, 7/64"Dx2" L, PK500
Mfr # 2UHP5
Zoro # G1043271
product price: $49.89
/pk 500, $0.10/eaKey Features
Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Pin Diameter
7/64 in
Cotter Pin Style
Extended Prong
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2UHP5
Zoro #
G1043271
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
7/64 in
Shank Length
2 in
Pin Dia.
7/64 in
Fastener Length
2 in
Length
2"
Usable Length
2 in
Details
Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Cotter Pin Style
Extended Prong
Basic Material
Carbon Steel
Material
Carbon Steel
Finish
Zinc Plated
Fastener Finish
Zinc Plated
Meets/Exceeds
ANSI/ASME B 18.8.1
Type
Extended Prong
Product Type
Cotter Pin
Manufacturer Location
Made in USA*
Standards
ANSI B18.8.1, ASME B18.8.1
Material Grade/Class
Ungraded
Description
Cotter Pin,7/64 in dia,2 in L,PK500, System of Measurement Inch, Pin Diameter 7/64 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 2 in, Product Type Cotter Pin, Shank Length 2 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.