Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extended Prong Cotter Pin, 1/2 in Dia, 5 in L, Low Carbon Steel, 5 PK

  • Mfr # WWG-CPP-028

  • Zoro # G4550533


product price: $9.19
/pk 5, $1.84/ea
Sold in multiples of 5 for $45.95

Key Features

Pin Type
Extended Prong
System of Measurement
Inch
Cotter Pin Style
Extended Prong
Material
Low Carbon Steel
Material Grade/Class
1008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-CPP-028
Zoro #
G4550533
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
1/2 in
Shank Length
6 in
Length
5"
Usable Length
5 in

Details

Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Cotter Pin Style
Extended Prong
Material
Low Carbon Steel
Material Grade/Class
1008
Finish
Plain
Meets/Exceeds
ASME B18.8.1
Manufacturer Location
Globally Sourced
Standards
ASME B18.8.1

Description

Cotter Pin,0.5 in dia,5 in L,PK5, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Plain, Usable Length 5 in, Product Type Cotter Pin, Shank Length 5 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.