Cotter Pin, Extended Prong, 1/2"Dx6" L, PK5
Mfr # WWG-CPP-029
Zoro # G4584395
product price: $10.99
/pk 5, $2.20/eaKey Features
Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Pin Diameter
1/2 in
Cotter Pin Style
Extended Prong
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-CPP-029
Zoro #
G4584395
UPC #
-
Country of Origin
China
Dimensions
Pin Diameter
1/2 in
Shank Length
6 in
Pin Dia.
1/2 in
Fastener Length
6 in
Length
6"
Usable Length
6 in
Details
Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Cotter Pin Style
Extended Prong
Basic Material
Low Carbon Steel
Material
Low Carbon Steel
Material Grade
1008
Finish
Plain
Fastener Finish
Plain
Meets/Exceeds
ASME B18.8.1
Type
Extended Prong
Material Grade/Class
1008
Standards
ASME B18.8.1
Manufacturer Location
Globally Sourced
Product Type
Cotter Pin
Description
Cotter Pin,0.5 in dia,6 in L,PK5, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Plain, Usable Length 6 in, Product Type Cotter Pin, Shank Length 6 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.