Zoro Homepage

Cotter Pin, Hairpin, 11/64Dx2-3/16" L, PK25

  • Mfr # 2UJP9

  • Zoro # G1232077


product price: $8.39
/pk 25, $0.34/ea

Key Features

Pin Item
Cotter Pin
Pin Type
Hair
System of Measurement
Inch
Cotter Pin Type
Hairpin
Pin Diameter
11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UJP9
Zoro #
G1232077
UPC #
848790054953
Country of Origin
United States

Dimensions

Pin Diameter
11/64 in
Shank Length
2-3/16 in
Pin Dia.
11/64 in
Fastener Length
2 3/16 in
Length
2-3/16"
Fits Shaft Dia.
7/8 to 1 1/16 in
Fits Maximum Shaft Diameter
1 1/16 in
Fits Minimum Shaft Diameter
7/8 in
Usable Length
2 3/16 in

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Hair
System of Measurement
Inch
Cotter Pin Type
Hairpin
Material
Steel
Basic Material
Steel
Finish
Zinc Plated
Fastener Finish
Zinc Plated
Type
Hairpin
Meets/Exceeds
ANSI/ASME B 18.8.1
Product Type
Cotter Pin
Manufacturer Location
Made in USA*
Material Grade/Class
Ungraded
Standards
ANSI B18.8.1, ASME B18.8.1

Description

Cotter Pin,0.162 in dia,2.187 in L,PK25, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 2 3/16 in, Product Type Cotter Pin, Shank Length 2 3/16 in, Fits Maximum Shaft Diameter 1 1/16 in, Fits Minimum Shaft Diameter 7/8 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.