Hair Cotter Pin, 11/64 in Dia, 3-1/2 in L, Steel, 10 PK
Mfr # 2UJR2
Zoro # G2720365
product price: $7.29
/pk 10, $0.73/eaKey Features
Pin Type
Hair
System of Measurement
Inch
Pin Diameter
11/64 in
Shank Length
3-1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2UJR2
Zoro #
G2720365
UPC #
848790055226
Country of Origin
United States
Dimensions
Pin Diameter
11/64 in
Shank Length
3-1/2 in
Length
3-1/2"
Fits Shaft Dia.
3/4 to 1 1/16 in
Usable Length
3 1/2 in
Fits Maximum Shaft Diameter
1 1/16 in
Fits Minimum Shaft Diameter
3/4 in
Details
Item
Cotter Pin
Pin Type
Hair
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Meets/Exceeds
ANSI/ASME B 18.8.1
Manufacturer Location
Made in USA*
Standards
ANSI B18.8.1, ASME B18.8.1
Description
Cotter Pin,0.177 in dia,3.5 in L,PK10, System of Measurement Inch, Pin Diameter 11/64 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 3 1/2 in, Product Type Cotter Pin, Shank Length 3 1/2 in, Fits Maximum Shaft Diameter 1 1/16 in, Fits Minimum Shaft Diameter 3/4 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.