Zoro Homepage

Cotter Pin, Hairpin, 1/32"Dx5/8" L, PK100

  • Mfr # 2UJR6

  • Zoro # G1299837


product price: $24.99
/pk 100, $0.25/ea

Key Features

Pin Item
Cotter Pin
Pin Type
Hair
System of Measurement
Inch
Cotter Pin Type
Hairpin
Pin Diameter
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UJR6
Zoro #
G1299837
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/32 in
Shank Length
5/8 in
Pin Dia.
1/32 in
Fastener Length
5/8 in
Length
5/8"
Fits Shaft Dia.
1/4 in
Usable Length
5/8 in
Fits Maximum Shaft Diameter
1/4 in

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Hair
System of Measurement
Inch
Cotter Pin Type
Hairpin
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
18-8
Finish
Zinc Plated
Fastener Finish
Zinc Plated
Meets/Exceeds
ANSI/ASME B 18.8.1
Type
Hairpin
Material Grade/Class
18-8
Standards
ANSI B18.8.1, ASME B18.8.1
Product Type
Cotter Pin
Manufacturer Location
Globally Sourced

Description

Cotter Pin,1/32 in dia,0.625 in L,PK100, System of Measurement Inch, Pin Diameter 1/32 in, Pin Type Bridge, Material Stainless Steel, Material Grade/Class 18-8, Finish Zinc Plated, Usable Length 5/8 in, Product Type Cotter Pin, Shank Length 5/8 in, Fits Maximum Shaft Diameter 1/4 in, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.