Shop All Cotter Pins
Zoro Select
Cotter Pin, Bridge, 1/8 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 25 PK
Mfr # 2UJN8
Zoro # G3222475
original price:
$4.87
1% off
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Basic Material Steel
- Pin Dia. 1/8 in
- Fastener Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 2UJN8
- Zoro # G3222475
- UPC # 848790055097
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 1 15/16 in |
Length | 1-15/16" |
Fits Shaft Dia. | 1/2 to 3/4 in |
Fits Maximum Shaft Diameter | 3/4 in |
Shank Length | 2 in |
Fits Minimum Shaft Diameter | 1/2 in |
Pin Diameter | 1/8 in |
Usable Length | 1 15/16 in |
Details
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 15/16 in, Product Type Cotter Pin, Shank Length 2 in, Fits Maximum Shaft Diameter 3/4 in, Fits Minimum Shaft Diameter 1/2 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1-5/8"-12, Plain Finish (36744)
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 7/16 in L, 7/16 in Dia., Zinc Alloy, Plain, 50 PK (4ZU90)
- HOMECARE PRODUCTS 8 x 3 in. Phillips Drive Galvanized Deck Screw (HO2588218)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 10 PK (U07040.043.0225)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-1/2" L, PK25 (2UJN9)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-9/16" L, PK25 (2UJP1)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx1-9/16" L, PK25 (2UJN7)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-9/16" L, PK25 (2UJL7)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx5" L, PK25 (2UHV3)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx5" L, PK50 (2UHV1)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx4" L, PK50 (WWG-375-4000-LZ)
- Zoro Select Cotter Pins