Shop All Cotter Pins
Zoro Select
Cotter Pin, Bridge, 1/8 in Pin Dia, 2-7/8 in Shank Lg, Steel, Zinc Plated Finish, 25 PK
Mfr # 2UJP2
Zoro # G2775412
original price:
$10.23
20% off
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Basic Material Steel
- Pin Dia. 1/8 in
- Fastener Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 2UJP2
- Zoro # G2775412
- UPC # 848790055295
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 2 7/8 in |
Fits Shaft Dia. | 3/4 to 1 1/8 in |
Length | 2-7/8" |
Fits Maximum Shaft Diameter | 1 1/8 in |
Pin Diameter | 1/8 in |
Usable Length | 2 7/8 in |
Shank Length | 2 7/8 in |
Fits Minimum Shaft Diameter | 3/4 in |
Details
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 2 7/8 in, Product Type Cotter Pin, Shank Length 2 7/8 in, Fits Maximum Shaft Diameter 1 1/8 in, Fits Minimum Shaft Diameter 3/4 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, M10 x 1.5 Thr Sz, 16mm Thr Lg, 25 mm Shoulder Lg, Alloy Steel (STR700M12X25)
- VAST Spring Nut, M6-1.00, 100 PK (V200 M6-100)
- ZORO SELECT Socket Set Screw, Gr M3, Cup, 6mm L, PK100 (M07840.030.0006)
- BUILDRIGHT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 10000 PK (03445)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-9/16" L, PK25 (2UJP1)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-1/2" L, PK25 (2UJN9)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx1-9/16" L, PK25 (2UJN7)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx5" L, PK5 (U39350.037.0500)
- ZORO SELECT Cotter Pin, Extended Prong, 1/8 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.012.0200)
- ZORO SELECT Cotter Pin, Extended Prong, 3/32 in Pin Dia, 1-1/2 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.009.0150)
- ORIGINAL LISHI ORIGINAL LISHI: KWIKSET KW5 (6 PINS) 2in1 TOOLS (OLS-KW5-AG)
- Zoro Select Cotter Pins