Zoro Homepage

Cotter Pin, Hairpin, 3/32"Dx1-5/8" L, PK25

  • Mfr # WWG-BPS6-203

  • Zoro # G1785131


product price: $8.29
/pk 25, $0.33/ea

Key Features

Pin Item
Cotter Pin
Pin Type
Retaining
System of Measurement
Inch
Cotter Pin Type
Retaining
Pin Diameter
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-BPS6-203
Zoro #
G1785131
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
3/32 in
Shank Length
1-5/8 in
Pin Dia.
3/32 in
Fastener Length
1 5/8 in
Length
1-5/8"
Fits Shaft Dia.
1/4 to 1/2 in
Fits Minimum Shaft Diameter
1/4 in
Fits Maximum Shaft Diameter
1/2 in

Description

Cotter Pin,3/32 in dia,1 5/8 in L,PK25, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Bridge, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Usable Length Not Applicable, Product Type Cotter Pin, Shank Length 1 5/8 in, Fits Maximum Shaft Diameter 1/2 in, Fits Minimum Shaft Diameter 1/4 in, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, Pack Size Small Pack, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.