Zoro Homepage

Cotter Pin, Hairpin, 3/64"Dx1-1/2" L, PK25

  • Mfr # 2UJR7

  • Zoro # G0459977


product price: $20.19
/pk 25, $0.81/ea

Key Features

Pin Item
Cotter Pin
Pin Type
Hair
System of Measurement
Inch
Cotter Pin Type
Hairpin
Pin Diameter
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UJR7
Zoro #
G0459977
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/64 in
Shank Length
1-1/2 in
Pin Dia.
3/64 in
Fastener Length
1 1/2 in
Fits Shaft Dia.
5/8 in
Length
1-1/2"
Usable Length
5/8 in
Fits Maximum Shaft Diameter
5/8 in

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Hair
System of Measurement
Inch
Cotter Pin Type
Hairpin
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
18-8
Finish
Zinc Plated
Fastener Finish
Zinc Plated
Type
Hairpin
Meets/Exceeds
ANSI/ASME B 18.8.1
Material Grade/Class
18-8
Standards
ANSI B18.8.1, ASME B18.8.1
Product Type
Cotter Pin
Manufacturer Location
Globally Sourced

Description

Cotter Pin,3/64 in dia,1 1/2 in L,PK25, System of Measurement Inch, Pin Diameter 3/64 in, Pin Type Bridge, Material Stainless Steel, Material Grade/Class 18-8, Finish Zinc Plated, Usable Length 5/8 in, Product Type Cotter Pin, Shank Length 1 1/2 in, Fits Maximum Shaft Diameter 5/8 in, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.