Zoro Homepage

Cotter Pin, Hairpin, 3/64"Dx1-9/16" L, PK50

  • Mfr # WWG-BPS-224

  • Zoro # G2682836


product price: $39.49
/pk 50, $0.79/ea

Key Features

Pin Item
Cotter Pin
Pin Type
Retaining
System of Measurement
Inch
Cotter Pin Type
Retaining
Pin Diameter
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-BPS-224
Zoro #
G2682836
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/64 in
Shank Length
1-9/16 in
Pin Dia.
3/64 in
Fastener Length
1 9/16 in
Fits Shaft Dia.
1/4 to 3/8 in
Length
1-9/16"
Fits Minimum Shaft Diameter
1/4 in
Fits Maximum Shaft Diameter
3/8 in

Description

Cotter Pin,3/64 in dia,1 9/16 in L,PK50, System of Measurement Inch, Pin Diameter 3/64 in, Pin Type Bridge, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length Not Applicable, Product Type Cotter Pin, Shank Length 1 9/16 in, Fits Maximum Shaft Diameter 3/8 in, Fits Minimum Shaft Diameter 1/4 in, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, Pack Size Small Pack, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.