Zoro Homepage

Cotter Pin, Hairpin, 3/64"Dx3/4" L, PK25

  • Mfr # 2UJK7

  • Zoro # G2263222


product price: $4.85
/pk 25, $0.19/ea

Key Features

Pin Item
Cotter Pin
Pin Type
Hair
System of Measurement
Inch
Cotter Pin Type
Hairpin
Pin Diameter
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UJK7
Zoro #
G2263222
UPC #
848790055271
Country of Origin
United States

Dimensions

Pin Diameter
3/64 in
Shank Length
3/4 in
Pin Dia.
3/64 in
Fastener Length
3/4 in
Length
3/4"
Fits Shaft Dia.
3/16 to 1/4 in
Usable Length
3/4 in
Fits Minimum Shaft Diameter
3/16 in
Fits Maximum Shaft Diameter
1/4 in

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Hair
System of Measurement
Inch
Cotter Pin Type
Hairpin
Basic Material
Steel
Material
Steel
Finish
Zinc Plated
Fastener Finish
Zinc Plated
Type
Hairpin
Meets/Exceeds
ANSI/ASME B 18.8.1
Manufacturer Location
Made in USA*
Product Type
Cotter Pin
Standards
ANSI B18.8.1, ASME B18.8.1
Material Grade/Class
Ungraded

Description

Cotter Pin,0.054 in dia,0.75 in L,PK25, System of Measurement Inch, Pin Diameter 3/64 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 3/4 in, Product Type Cotter Pin, Shank Length 3/4 in, Fits Maximum Shaft Diameter 1/4 in, Fits Minimum Shaft Diameter 3/16 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.