Zoro Homepage

Cotter Pin, Hairpin, 5/64"Dx1-3/16" L, PK50

  • Mfr # WWG-BPS-213

  • Zoro # G0986702


product price: $11.39
/pk 50, $0.23/ea

Key Features

Pin Item
Cotter Pin
Pin Type
Hair
System of Measurement
Inch
Cotter Pin Type
Retaining
Pin Diameter
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-BPS-213
Zoro #
G0986702
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
5/64 in
Shank Length
1-3/16 in
Pin Dia.
5/64 in
Fastener Length
1 3/16 in
Length
1-3/16"
Fits Shaft Dia.
1/4 to 3/8 in
Fits Maximum Shaft Diameter
3/8 in
Fits Minimum Shaft Diameter
1/4 in

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Hair
System of Measurement
Inch
Cotter Pin Type
Retaining
Cotter Pin Style
Hairpin
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
302 and 304
Finish
Plain
Fastener Finish
Plain
Type
Hairpin
Meets/Exceeds
ANSI/ASME B 18.8.1
Material Grade/Class
18-8
Standards
ANSI B18.8.1, ASME B18.8.1
Manufacturer Location
Globally Sourced
Product Type
Cotter Pin
Pack Size
Small Pack

Description

Cotter Pin,5/64 in dia,1 3/16 in L,PK50, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Bridge, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length Not Applicable, Product Type Cotter Pin, Shank Length 1 3/16 in, Fits Maximum Shaft Diameter 3/8 in, Fits Minimum Shaft Diameter 1/4 in, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, Pack Size Small Pack, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.