Extended Prong Cotter Pin, 7/64 in Dia, 2-5/64 in L, Stainless Steel, 50 PK
Mfr # WWG-BPXZ-2310
Zoro # G2556653
product price: $16.19
/pk 50, $0.32/eaKey Features
Pin Type
Extended Prong
System of Measurement
Inch
Cotter Pin Style
Extended Prong
Material
Stainless Steel
Material Grade/Class
Grade MB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-BPXZ-2310
Zoro #
G2556653
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
7/64 in
Shank Length
2-5/64 in
Length
2-5/64"
Fits Shaft Dia.
7/8 in
Fits Maximum Shaft Diameter
7/8 in
Details
Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Cotter Pin Style
Extended Prong
Material
Stainless Steel
Material Grade/Class
Grade MB
Finish
Zinc Plated
Meets/Exceeds
ANSI/ASME B 18.8.1
Standards
ANSI B18.8.1, ASME B18.8.1
Manufacturer Location
Globally Sourced
Description
Cotter Pin,7/64 in dia,2 in L,PK50, System of Measurement Inch, Pin Diameter 7/64 in, Pin Type Bridge, Material Stainless Steel, Material Grade/Class Grade MB, Finish Zinc Plated, Usable Length Not Applicable, Product Type Cotter Pin, Shank Length 2 in, Fits Maximum Shaft Diameter 7/8 in, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.