Zoro Homepage

Cotter Pin, Hammerlock, 3/32Dx1/2" L, PK100

  • Mfr # WWG-CPHZ-008

  • Zoro # G2372133


product price: $4.99
/pk 100, $0.05/ea

Key Features

Pin Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Inch
Cotter Pin Type
Hammerlock
Pin Diameter
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-CPHZ-008
Zoro #
G2372133
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
3/32 in
Shank Length
1/2 in
Pin Dia.
3/32 in
Fastener Length
1/2 in
Length
1/2"
Usable Length
1/2 in

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Inch
Cotter Pin Type
Hammerlock
Cotter Pin Style
Extended Prong
Material
Low Carbon Steel
Basic Material
Low Carbon Steel
Material Grade
1008
Finish
Zinc Plated
Fastener Finish
Zinc Plated
Type
Hammerlock
Meets/Exceeds
ANSI/ASME B 18.8.1
Product Type
Cotter Pin
Manufacturer Location
Globally Sourced
Standards
ASME B18.8.1
Material Grade/Class
1008
Pack Size
Small Pack

Description

Cotter Pin,3/32 in dia,0.5 in L,PK100, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Zinc Plated, Usable Length 1/2 in, Product Type Cotter Pin, Shank Length 1/2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.