
Cotter Pin, Hammerlock, 5/64"Dx2" L, PK100
Mfr # U39351.007.0200
Zoro # G2530346
product price: $11.79
/pk 100, $0.12/eaKey Features
Pin Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Inch
Pin Diameter
5/64 in
Cotter Pin Style
Hammerlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39351.007.0200
Zoro #
G2530346
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
5/64 in
Shank Length
2 in
Pin Dia.
5/64 in
Fastener Length
2 in
Length
2"
Usable Length
2 in
Fits Minimum Shaft Diameter
1/8 in
Details
Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Inch
Cotter Pin Style
Hammerlock
Basic Material
Low Carbon Steel
Material
Low Carbon Steel
Finish
Zinc Plated
Fastener Finish
Zinc Plated
Type
Hammerlock
Meets/Exceeds
ASME B18.8.1
Manufacturer Location
Globally Sourced
Product Type
Cotter Pin
Pack Size
Small Pack
Standards
ASME B18.8.1
Material Grade/Class
Ungraded
Description
Cotter Pin,5/64 in dia,2 in L,PK100, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Hammerlock, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 2 in, Product Type Cotter Pin, Shank Length 2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter 1/8 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.