
Cotter Pin, Hammerlock, 5/64Dx5/8" L, PK100
Mfr # U39351.007.0062
Zoro # G3428157
product price: $3.15
/pk 100, $0.03/eaSold in multiples of 3 for $9.45
Key Features
Pin Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Inch
Pin Diameter
5/64 in
Cotter Pin Style
Hammerlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39351.007.0062
Zoro #
G3428157
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
5/64 in
Shank Length
5/8 in
Pin Dia.
5/64 in
Fastener Length
5/8 in
Length
5/8"
Shank Length Tolerance
+/-0.03 in
Fits Minimum Shaft Diameter
1/16 in
Fits Maximum Shaft Diameter
1/16 in
Outside Diameter Tolerance
+/-0.002
Description
Cotter Pin,5/64 in dia,5/8 in L,PK100, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Hammerlock, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length Not Applicable, Product Type Cotter Pin, Shank Length 5/8 in, Fits Maximum Shaft Diameter 1/16 in, Fits Minimum Shaft Diameter 1/16 in, Material Quality Standards ASME B18.8.1, Dimensional Standards ASME B18.8.1, Outside Diameter Tolerance +/-0.002, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.