Zoro Homepage

Cotter Pin, HammLock, 1/8Dx1-1/2" L, PK6000

  • Mfr # WWG-CPHZ-023-LZ

  • Zoro # G5289821


product price: $144.99
/pk 6000, $0.02/ea
Sold in multiples of 5 for $724.95
Free Shipping & Returns

Key Features

Pin Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Inch
Cotter Pin Type
Hammerlock
Pin Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-CPHZ-023-LZ
Zoro #
G5289821
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
1/8 in
Shank Length
1-1/2 in
Pin Dia.
1/8 in
Fastener Length
1 1/2 in
Length
1-1/2"
Usable Length
1 1/2 in

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Inch
Cotter Pin Type
Hammerlock
Cotter Pin Style
Extended Prong
Basic Material
Low Carbon Steel
Material
Low Carbon Steel
Material Grade
1008
Finish
Zinc Plated
Fastener Finish
Zinc Plated
Meets/Exceeds
ANSI/ASME B 18.8.1
Type
Hammerlock
Product Type
Cotter Pin
Manufacturer Location
Globally Sourced
Material Grade/Class
1008
Standards
ASME B18.8.1

Description

Cotter Pin,0.125 in dia,1.5 in L,PK6000, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Zinc Plated, Usable Length 1 1/2 in, Product Type Cotter Pin, Shank Length 1 1/2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Package Quantity 6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.